Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 350-01AL-THHN-BL-50

  • Zoro # G916017182


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Trade Designation
THHN
Conductor Material
Aluminum
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-BL-50
Zoro #
G916017182
UPC #
842313193549
Country of Origin
Cambodia

Dimensions

Wire Size
350 kcmil
Length
50 ft
Overall Length
50 ft
Nominal Outside Diameter
0.75 in
Conductor Size
350 kcmil
Minimum Bend Radius
3 1/8 in

Details

Insulation Material
Nylon, PVC
Wire Color
Blue
Jacket Material
No Jacket
Trade Designation
THHN
Conductor Material
Aluminum
Voltage
600 V
Jacket Color
Bare
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Item
Building Wire
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Strands
35
Fire Resistance Rating
Not Rated
Packaging
Reel
Ampacity at Maximum Temperature
280 A
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Blue

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.