THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 350-01AL-THHN-BN-50

  • Zoro # G316017058


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Wire Size
350 kcmil
Trade Designation
THHN
Temp. Rating
194°F
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-BN-50
Zoro #
G316017058
UPC #
842313193570
Country of Origin
Cambodia

Dimensions

Wire Size
350 kcmil
Length
50 ft
Nominal Outside Diameter
0.75 in
Conductor Size
350 kcmil
Overall Length
50 ft
Minimum Bend Radius
3 1/8 in

Details

Trade Designation
THHN
Temp. Rating
194°F
Item
Building Wire
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Wire Color
Brown
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Material
No Jacket
Packaging
Reel
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Brown
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
280 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.