THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 350-01AL-THHN-PU-50

  • Zoro # G816017299


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Voltage
600V
Trade Designation
THHN
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-PU-50
Zoro #
G816017299
UPC #
842313193693
Country of Origin
Cambodia

Dimensions

Wire Size
350 kcmil
Length
50 ft
Overall Length
50 ft
Conductor Size
350 kcmil
Minimum Bend Radius
3 1/8 in
Nominal Outside Diameter
0.75 in

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Voltage
600V
Trade Designation
THHN
Wire Color
Purple
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Temp. Rating
194°F
Jacket Color
Bare
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Item
Building Wire
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
280 A
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Purple
Number of Strands
35

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products