Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 350-01AL-THHN-YL-50

  • Zoro # G516017520


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Jacket Material
No Jacket
Conductor Material
Aluminum
Voltage
600V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-YL-50
Zoro #
G516017520
UPC #
842313193785
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
350 kcmil
Nominal Outside Diameter
0.75 in
Minimum Bend Radius
3 1/8 in
Conductor Size
350 kcmil
Overall Length
50 ft

Details

Conductor Design
Stranded
Jacket Material
No Jacket
Conductor Material
Aluminum
Voltage
600V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Insulation Material
Nylon, PVC
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Wire Color
Yellow
Number of Conductors
1C
Temp. Rating
194°F
Packaging
Reel
Number of Strands
35
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
280 A
Conductor Insulation Color
Yellow
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.