Zoro Homepage

THHN Building Wire, Aluminum, 4 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 4-01AL-THHN-BL-250

  • Zoro # G516016981


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Trade Designation
THHN
Jacket Material
No Jacket
Voltage
600 V
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-01AL-THHN-BL-250
Zoro #
G516016981
UPC #
842313191255
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
4 AWG
Minimum Bend Radius
1 5/16 in
Overall Length
250 ft
Nominal Outside Diameter
0.31 in
Conductor Size
4 AWG

Details

Temp. Rating
194°F
Trade Designation
THHN
Jacket Material
No Jacket
Voltage
600 V
Insulation Material
Nylon, PVC
Item
Building Wire
Number of Conductors
1C
Conductor Design
Stranded
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Wire Color
Blue
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Blue
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
75 A
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
7

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.