Zoro Homepage

THHN Building Wire, Aluminum, 4 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 4-01AL-THHN-WT-250

  • Zoro # G716017306


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Conductor Material
Aluminum
Wire Size
4 AWG
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-01AL-THHN-WT-250
Zoro #
G716017306
UPC #
842313191347
Country of Origin
Cambodia

Dimensions

Wire Size
4 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
4 AWG
Minimum Bend Radius
1 5/16 in
Nominal Outside Diameter
0.31 in

Details

Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Conductor Material
Aluminum
Wire Color
White
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Jacket Color
Bare
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Item
Building Wire
Voltage
600 V
Temp. Rating
194°F
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Conductor Insulation Color
White
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
75 A
Number of Strands
7

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products