Zoro Homepage

THHN Building Wire, Aluminum, 4 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 4-01AL-THHN-BK-50

  • Zoro # G216017134


product price: $57.49
/ea

Key Features

Trade Designation
THHN
Conductor Material
Aluminum
Wire Size
4 AWG
Jacket Material
No Jacket
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-01AL-THHN-BK-50
Zoro #
G216017134
UPC #
842313191200
Country of Origin
Cambodia

Dimensions

Wire Size
4 AWG
Length
50 ft
Nominal Outside Diameter
0.31 in
Conductor Size
4 AWG
Minimum Bend Radius
1 5/16 in
Overall Length
50 ft

Details

Trade Designation
THHN
Wire Color
Black
Conductor Material
Aluminum
Jacket Material
No Jacket
Jacket Color
Bare
Voltage
600 V
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Temp. Rating
194°F
Item
Building Wire
Conductor Insulation Color
Black
Number of Strands
7
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
75 A
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.