Zoro Homepage

THHN Building Wire, Aluminum, 4 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 4-01AL-THHN-BL-50

  • Zoro # G516017025


product price: $57.49
/ea

Key Features

Jacket Color
Bare
Number of Conductors
1C
Trade Designation
THHN
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-01AL-THHN-BL-50
Zoro #
G516017025
UPC #
842313191231
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
4 AWG
Nominal Outside Diameter
0.31 in
Overall Length
50 ft
Conductor Size
4 AWG
Minimum Bend Radius
1 5/16 in

Details

Jacket Color
Bare
Number of Conductors
1C
Trade Designation
THHN
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Conductor Material
Aluminum
Temp. Rating
194°F
Voltage
600 V
Item
Building Wire
Wire Color
Blue
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
75 A
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
7
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Blue

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.