Zoro Homepage

THHN Building Wire, Aluminum, 4 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 4-01AL-THHN-GN-50

  • Zoro # G616017062


product price: $57.49
/ea

Key Features

Jacket Color
Bare
Wire Size
4 AWG
Number of Conductors
1C
Conductor Design
Stranded
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-01AL-THHN-GN-50
Zoro #
G616017062
UPC #
842313191262
Country of Origin
Cambodia

Dimensions

Wire Size
4 AWG
Length
50 ft
Conductor Size
4 AWG
Minimum Bend Radius
1 5/16 in
Overall Length
50 ft
Nominal Outside Diameter
0.31 in

Details

Jacket Color
Bare
Number of Conductors
1C
Conductor Design
Stranded
Jacket Material
No Jacket
Trade Designation
THHN
Wire Color
Green
Temp. Rating
194°F
Voltage
600 V
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Item
Building Wire
Number of Strands
7
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Green
Ampacity at Maximum Temperature
75 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.