Zoro Homepage

THHN Building Wire, Aluminum, 4 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 4-01AL-THHN-WT-50

  • Zoro # G516016943


product price: $57.49
/ea

Key Features

Temp. Rating
194°F
Voltage
600 V
Conductor Design
Stranded
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-01AL-THHN-WT-50
Zoro #
G516016943
UPC #
842313191323
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
4 AWG
Nominal Outside Diameter
0.31 in
Minimum Bend Radius
1 5/16 in
Overall Length
50 ft
Conductor Size
4 AWG

Details

Temp. Rating
194°F
Voltage
600 V
Conductor Design
Stranded
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Wire Color
White
Jacket Material
No Jacket
Number of Conductors
1C
Insulation Material
Nylon, PVC
Trade Designation
THHN
Item
Building Wire
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
75 A
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Color
White
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
7

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.