Zoro Homepage

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 4/0-01AL-THHN-BK-100

  • Zoro # G316016969


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Jacket Material
No Jacket
Trade Designation
THHN
Wire Size
4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-BK-100
Zoro #
G316016969
UPC #
842313192719
Country of Origin
Cambodia

Dimensions

Wire Size
4/0 AWG
Length
100 ft
Nominal Outside Diameter
0.59 in
Minimum Bend Radius
2 1/2 in
Overall Length
100 ft
Conductor Size
4/0 AWG

Details

Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Wire Color
Black
Jacket Material
No Jacket
Trade Designation
THHN
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Conductor Design
Stranded
Temp. Rating
194°F
Number of Conductors
1C
Insulation Material
Nylon, PVC
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
205 A
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Black

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.