Zoro Homepage

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 4/0-01AL-THHN-GN-100

  • Zoro # G116017609


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Voltage
600 V
Conductor Material
Aluminum
Temp. Rating
194°F
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-GN-100
Zoro #
G116017609
UPC #
842313192832
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
4/0 AWG
Nominal Outside Diameter
0.59 in
Overall Length
100 ft
Conductor Size
4/0 AWG
Minimum Bend Radius
2 1/2 in

Details

Trade Designation
THHN
Voltage
600 V
Conductor Material
Aluminum
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Wire Color
Green
Number of Conductors
1C
Item
Building Wire
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Green
Ampacity at Maximum Temperature
205 A
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products