Zoro Homepage

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 4/0-01AL-THHN-BL-250

  • Zoro # G216017356


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Wire Size
4/0 AWG
Voltage
600V
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-BL-250
Zoro #
G216017356
UPC #
842313192757
Country of Origin
Cambodia

Dimensions

Wire Size
4/0 AWG
Length
250 ft
Nominal Outside Diameter
0.59 in
Overall Length
250 ft
Minimum Bend Radius
2 1/2 in
Conductor Size
4/0 AWG

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Blue
Trade Designation
THHN
Voltage
600V
Jacket Color
Bare
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Item
Building Wire
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Conductor Design
Stranded
Number of Strands
18
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
205 A
Packaging
Reel
Conductor Insulation Color
Blue

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.