Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 4/0-01AL-THHN-BN-250

  • Zoro # G016017228


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1C
Conductor Material
Aluminum
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-BN-250
Zoro #
G016017228
UPC #
842313192788
Country of Origin
Cambodia

Dimensions

Wire Size
4/0 AWG
Length
250 ft
Conductor Size
4/0 AWG
Overall Length
250 ft
Minimum Bend Radius
2 1/2 in
Nominal Outside Diameter
0.59 in

Details

Number of Conductors
1C
Conductor Material
Aluminum
Temp. Rating
194°F
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Jacket Material
No Jacket
Jacket Color
Bare
Wire Color
Brown
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Trade Designation
THHN
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
205 A
Conductor Insulation Color
Brown
Fire Resistance Rating
Not Rated
Packaging
Reel
Number of Strands
18

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.