Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 4/0-01AL-THHN-GN-250

  • Zoro # G616017567


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Jacket Color
Bare
Wire Size
4/0 AWG
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-GN-250
Zoro #
G616017567
UPC #
842313192849
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
4/0 AWG
Conductor Size
4/0 AWG
Minimum Bend Radius
2 1/2 in
Overall Length
250 ft
Nominal Outside Diameter
0.59 in

Details

Voltage
600 V
Jacket Color
Bare
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Wire Color
Green
Item
Building Wire
Jacket Material
No Jacket
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Number of Strands
18
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
205 A
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Green

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.