THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 4/0-01AL-THHN-GY-250

  • Zoro # G316017614


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Voltage
600 V
Number of Conductors
1C
Wire Size
4/0 AWG
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-GY-250
Zoro #
G316017614
UPC #
842313192818
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
4/0 AWG
Conductor Size
4/0 AWG
Nominal Outside Diameter
0.59 in
Minimum Bend Radius
2 1/2 in
Overall Length
250 ft

Details

Trade Designation
THHN
Voltage
600 V
Number of Conductors
1C
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Wire Color
Gray
Number of Strands
18
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
205 A
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Gray

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.