Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 4/0-01AL-THHN-BL-50

  • Zoro # G716017115


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Temp. Rating
194°F
Number of Conductors
1C
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-BL-50
Zoro #
G716017115
UPC #
842313192733
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
4/0 AWG
Nominal Outside Diameter
0.59 in
Minimum Bend Radius
2 1/2 in
Conductor Size
4/0 AWG
Overall Length
50 ft

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Temp. Rating
194°F
Number of Conductors
1C
Trade Designation
THHN
Wire Color
Blue
Conductor Design
Stranded
Item
Building Wire
Jacket Material
No Jacket
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Ampacity at Maximum Temperature
205 A
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Conductor Insulation Color
Blue
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.