Zoro Homepage

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 4/0-01AL-THHN-OR-50

  • Zoro # G016017594


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Temp. Rating
194°F
Wire Size
4/0 AWG
Trade Designation
THHN
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-OR-50
Zoro #
G016017594
UPC #
842313192856
Country of Origin
Cambodia

Dimensions

Wire Size
4/0 AWG
Length
50 ft
Minimum Bend Radius
2 1/2 in
Overall Length
50 ft
Conductor Size
4/0 AWG
Nominal Outside Diameter
0.58 in

Details

Wire Color
Orange
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Trade Designation
THHN
Jacket Material
No Jacket
Jacket Color
Bare
Voltage
600 V
Conductor Material
Aluminum
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Item
Building Wire
Number of Strands
18
Conductor Insulation Color
Orange
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Ampacity at Maximum Temperature
75 A
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products