Zoro Homepage

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 4/0-01AL-THHN-WT-50

  • Zoro # G416017460


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Wire Size
4/0 AWG
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-WT-50
Zoro #
G416017460
UPC #
842313192917
Country of Origin
Cambodia

Dimensions

Wire Size
4/0 AWG
Length
50 ft
Nominal Outside Diameter
0.58 in
Minimum Bend Radius
2 1/2 in
Overall Length
50 ft
Conductor Size
4/0 AWG

Details

Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Trade Designation
THHN
Jacket Material
No Jacket
Temp. Rating
194°F
Jacket Color
Bare
Wire Color
White
Voltage
600 V
Item
Building Wire
Conductor Design
Stranded
Conductor Insulation Color
White
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
75 A
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.