Zoro Homepage

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 500-01AL-THHN-BK-100

  • Zoro # G516017452


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Wire Size
500 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-BK-100
Zoro #
G516017452
UPC #
842313193822
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
500 kcmil
Nominal Outside Diameter
0.87 in
Conductor Size
500 kcmil
Overall Length
100 ft
Minimum Bend Radius
3 5/8 in

Details

Item
Building Wire
Jacket Color
Bare
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Conductor Material
Aluminum
Trade Designation
THHN
Wire Color
Black
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Voltage
600 V
Number of Conductors
1C
Packaging
Reel
Ampacity at Maximum Temperature
350 A
Conductor Insulation Material
Nylon, PVC
Number of Strands
35
Conductor Insulation Color
Black
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.