THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 500-01AL-THHN-BK-250

  • Zoro # G716017375


product price: $1,078.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Voltage
600 V
Jacket Material
No Jacket
Wire Size
500 kcmil
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-BK-250
Zoro #
G716017375
UPC #
842313193839
Country of Origin
Cambodia

Dimensions

Wire Size
500 kcmil
Length
250 ft
Minimum Bend Radius
3 5/8 in
Nominal Outside Diameter
0.87 in
Conductor Size
500 kcmil
Overall Length
250 ft

Details

Voltage
600 V
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Conductor Material
Aluminum
Conductor Design
Stranded
Number of Conductors
1C
Wire Color
Black
Insulation Material
Nylon, PVC
Item
Building Wire
Temp. Rating
194°F
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
35
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
350 A
Conductor Insulation Color
Black
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products