Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 500-01AL-THHN-BN-250

  • Zoro # G416017378


product price: $1,078.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-BN-250
Zoro #
G416017378
UPC #
842313193891
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
500 kcmil
Overall Length
250 ft
Nominal Outside Diameter
0.87 in
Conductor Size
500 kcmil
Minimum Bend Radius
3 5/8 in

Details

Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Conductor Design
Stranded
Wire Color
Brown
Temp. Rating
194°F
Item
Building Wire
Conductor Material
Aluminum
Jacket Color
Bare
Trade Designation
THHN
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Brown
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
350 A
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products