THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 500-01AL-THHN-GY-250

  • Zoro # G116017296


product price: $1,078.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Wire Size
500 kcmil
Trade Designation
THHN
Voltage
600V
Conductor Material
Aluminum
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-GY-250
Zoro #
G116017296
UPC #
842313193921
Country of Origin
Cambodia

Dimensions

Wire Size
500 kcmil
Length
250 ft
Nominal Outside Diameter
0.87 in
Conductor Size
500 kcmil
Overall Length
250 ft
Minimum Bend Radius
3 5/8 in

Details

Item
Building Wire
Trade Designation
THHN
Voltage
600V
Conductor Material
Aluminum
Conductor Design
Stranded
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Number of Conductors
1C
Jacket Material
No Jacket
Wire Color
Gray
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Strands
35
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
350 A
Conductor Insulation Color
Gray
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.