Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 500-01AL-THHN-OR-250

  • Zoro # G416017194


product price: $1,078.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Jacket Material
No Jacket
Conductor Design
Stranded
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-OR-250
Zoro #
G416017194
UPC #
842313193983
Country of Origin
Cambodia

Dimensions

Wire Size
500 kcmil
Length
250 ft
Conductor Size
500 kcmil
Nominal Outside Diameter
0.87 in
Minimum Bend Radius
3 5/8 in
Overall Length
250 ft

Details

Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Jacket Material
No Jacket
Conductor Design
Stranded
Jacket Color
Bare
Item
Building Wire
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Voltage
600 V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Orange
Trade Designation
THHN
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
350 A
Conductor Insulation Color
Orange
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.