Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 500-01AL-THHN-YL-250

  • Zoro # G616017024


product price: $1,078.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Jacket Material
No Jacket
Conductor Design
Stranded
Trade Designation
THHN
Number of Conductors
1C
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-YL-250
Zoro #
G616017024
UPC #
842313194102
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
500 kcmil
Conductor Size
500 kcmil
Overall Length
250 ft
Nominal Outside Diameter
0.87 in
Minimum Bend Radius
3 5/8 in

Details

Jacket Material
No Jacket
Conductor Design
Stranded
Trade Designation
THHN
Item
Building Wire
Number of Conductors
1C
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Voltage
600 V
Wire Color
Yellow
Conductor Material
Aluminum
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Yellow
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Number of Strands
35
Ampacity at Maximum Temperature
350 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.