Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 500-01AL-THHN-GN-50

  • Zoro # G216017240


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Conductor Design
Stranded
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-GN-50
Zoro #
G216017240
UPC #
842313193938
Country of Origin
Cambodia

Dimensions

Wire Size
500 kcmil
Length
50 ft
Overall Length
50 ft
Minimum Bend Radius
3 5/8 in
Nominal Outside Diameter
0.87 in
Conductor Size
500 kcmil

Details

Jacket Color
Bare
Conductor Design
Stranded
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Insulation Material
Nylon, PVC
Trade Designation
THHN
Number of Conductors
1C
Wire Color
Green
Jacket Material
No Jacket
Temp. Rating
194°F
Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
350 A
Packaging
Reel
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.