Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 500-01AL-THHN-PU-50

  • Zoro # G216017196


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Trade Designation
THHN
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-PU-50
Zoro #
G216017196
UPC #
842313193990
Country of Origin
Cambodia

Dimensions

Wire Size
500 kcmil
Length
50 ft
Nominal Outside Diameter
0.87 in
Conductor Size
500 kcmil
Overall Length
50 ft
Minimum Bend Radius
3 5/8 in

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Wire Color
Purple
Trade Designation
THHN
Number of Conductors
1C
Voltage
600 V
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Conductor Design
Stranded
Jacket Color
Bare
Jacket Material
No Jacket
Packaging
Reel
Conductor Insulation Color
Purple
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Number of Strands
35
Ampacity at Maximum Temperature
350 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.