Zoro Homepage

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 500-01AL-THHN-RD-50

  • Zoro # G916017229


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Wire Size
500 kcmil
Jacket Material
No Jacket
Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-RD-50
Zoro #
G916017229
UPC #
842313194027
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
500 kcmil
Minimum Bend Radius
3 5/8 in
Conductor Size
500 kcmil
Nominal Outside Diameter
0.87 in
Overall Length
50 ft

Details

Voltage
600 V
Item
Building Wire
Jacket Material
No Jacket
Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Wire Color
Red
Conductor Design
Stranded
Trade Designation
THHN
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Jacket Color
Bare
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
350 A
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Red

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.