Zoro Homepage

THHN Building Wire, Aluminum, 6 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 6-01AL-THHN-BK-100

  • Zoro # G116017098


product price: $67.79
/ea

Key Features

Number of Conductors
1C
Conductor Material
Aluminum
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-01AL-THHN-BK-100
Zoro #
G116017098
UPC #
842313191156
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
6 AWG
Conductor Size
6 AWG
Overall Length
100 ft
Minimum Bend Radius
1 1/8 in
Nominal Outside Diameter
0.24 in

Details

Number of Conductors
1C
Wire Color
Black
Conductor Material
Aluminum
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Jacket Material
No Jacket
Jacket Color
Bare
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Item
Building Wire
Insulation Material
Nylon, PVC
Voltage
600 V
Ampacity at Maximum Temperature
55 A
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
7
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Black
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products