Zoro Homepage

THHN Building Wire, Aluminum, 6 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 6-01AL-THHN-GN-100

  • Zoro # G216017066


product price: $67.79
/ea

Key Features

Wire Size
6 AWG
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-01AL-THHN-GN-100
Zoro #
G216017066
UPC #
842313191187
Country of Origin
Cambodia

Dimensions

Wire Size
6 AWG
Length
100 ft
Conductor Size
6 AWG
Nominal Outside Diameter
0.24 in
Minimum Bend Radius
1 1/8 in
Overall Length
100 ft

Details

Insulation Material
Nylon, PVC
Conductor Design
Stranded
Item
Building Wire
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Conductor Material
Aluminum
Voltage
600V
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Wire Color
Green
Trade Designation
THHN
Jacket Color
Bare
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Number of Strands
7
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Ampacity at Maximum Temperature
55 A
Conductor Insulation Color
Green

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products