Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 6 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 6-01AL-THHN-GN-250

  • Zoro # G716017269


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-01AL-THHN-GN-250
Zoro #
G716017269
UPC #
842313191194
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
6 AWG
Conductor Size
6 AWG
Minimum Bend Radius
1 1/8 in
Nominal Outside Diameter
0.24 in
Overall Length
250 ft

Details

Trade Designation
THHN
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Color
Bare
Jacket Material
No Jacket
Wire Color
Green
Item
Building Wire
Temp. Rating
194°F
Voltage
600 V
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Packaging
Reel
Conductor Insulation Color
Green
Ampacity at Maximum Temperature
55 A
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
7
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.