Zoro Homepage

THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 750-01AL-THHN-RD-100

  • Zoro # G416017033


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Wire Size
750 kcmil
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-01AL-THHN-RD-100
Zoro #
G416017033
UPC #
842313194515
Country of Origin
Cambodia

Dimensions

Wire Size
750 kcmil
Length
100 ft
Overall Length
100 ft
Conductor Size
750 kcmil
Nominal Outside Diameter
1.06 in
Minimum Bend Radius
5 1/2 in

Details

Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Temp. Rating
194°F
Number of Conductors
1C
Conductor Material
Aluminum
Voltage
600 V
Jacket Color
Bare
Conductor Design
Stranded
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Fire Resistance Rating
Not Rated
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Number of Strands
58
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
435 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Red

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products