THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 750-01AL-THHN-BK-250

  • Zoro # G216017318


product price:  $1,565.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trade Designation
THHN
Number of Conductors
1C
Wire Color
Black
Jacket Material
No Jacket
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-01AL-THHN-BK-250
Zoro #
G216017318
UPC #
842313194409
Country of Origin
Cambodia

Dimensions

Wire Size
750 kcmil
Length
250 ft
Conductor Size
750 kcmil
Overall Length
250 ft
Nominal Outside Diameter
1.06 in
Minimum Bend Radius
5 1/2 in

Details

Trade Designation
THHN
Number of Conductors
1C
Wire Color
Black
Jacket Material
No Jacket
Jacket Color
Bare
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Item
Building Wire
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Black
Packaging
Reel
Number of Strands
58
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
435 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.