THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 750-01AL-THHN-GN-50

  • Zoro # G116017173


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Conductor Design
Stranded
Wire Size
750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-01AL-THHN-GN-50
Zoro #
G116017173
UPC #
842313194478
Country of Origin
Cambodia

Dimensions

Wire Size
750 kcmil
Length
50 ft
Overall Length
50 ft
Nominal Outside Diameter
1.06 in
Conductor Size
750 kcmil
Minimum Bend Radius
5 1/2 in

Details

Trade Designation
THHN
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Conductor Design
Stranded
Number of Conductors
1C
Voltage
600 V
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Green
Number of Strands
58
Packaging
Reel
Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
435 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.