Zoro Homepage

THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 750-01AL-THHN-WT-50

  • Zoro # G516017100


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Conductor Material
Aluminum
Trade Designation
THHN
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-01AL-THHN-WT-50
Zoro #
G516017100
UPC #
842313194539
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
750 kcmil
Nominal Outside Diameter
1.06 in
Conductor Size
750 kcmil
Minimum Bend Radius
5 1/2 in
Overall Length
50 ft

Details

Temp. Rating
194°F
Conductor Material
Aluminum
Trade Designation
THHN
Item
Building Wire
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
White
Insulation Material
Nylon, PVC
Number of Conductors
1C
Jacket Material
No Jacket
Conductor Design
Stranded
Voltage
600 V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
White
Number of Strands
58
Ampacity at Maximum Temperature
435 A
Packaging
Reel
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products