Art Erasers, PK 12
- Mfr # 73201
- Zoro # G7140791
product price:Â
$
10.89
/pk of 12, $0.91/ea
Key Features
Material
Vinyl
Color
Off White
Size
Medium
Weight
0.009 lbs
Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73201
- Zoro #
- G7140791
- UPC #
- -
- Country of Origin
- China
- Item
- Block Eraser
- Material
- Vinyl
- Color
- Off White
- Weight
- 0.009 lbs
- Compatible Product Type
- Graphite Pencil, India Ink
- Waterproof
- Latex-Free, Non-Abrasive, Smudge-Resistant
- Number of Markers
- 12
- Shell Material
- Vinyl
- Wire Color
- Beige
Dimensions
- Size
- Medium
- Length
- 3 1/4 in
- Height
- 1 in
- Width
- 2 1/2 in
Description
Block Eraser, Color Beige, Material Vinyl, Height 1 in, Length 3 1/4 in, Width 2 1/2 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.