This item is Discontinued.

Prismacolor Col-Erase Pencil with Eraser, 0.7 mm, 2B (#1), Asstd Lead/Barrel, PK24 20517

Col-Erase Pencil with Eraser, 0.7 mm, 2B (#1), Asstd Lead/Barrel, PK24 (Discontinued)

  • Mfr # 20517
  • Zoro # G6070685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20517
Zoro #
G6070685
UPC #
70530205176
Country of Origin
United States

Dimensions

Graphite Diameter
0.7 mm

Details

Item
Pencils
Material
Wood
Barrel Color
Assorted
Includes Eraser
Yes
Color
Assorted
Standards
ACMI AP Non-Toxic Certified
Weight
0.287 lbs
HB Graphite Scale
2B
Pencil Grip Type
Round
Art/Drafting Pencil Grade
Artist Quality
Graphite Color Assortment
Black; Blue; Brown; Canary Yellow; Carmine Red; Grass Green; Green; Indigo Blue; Lavender; Light Blue; Light Gray; Light Green; Light Peach; Orange; Pink; Purple; Rose; Scarlet Red; Terra Cotta; Tuscan Red; Vermillion; Violet; White; Yellow
Numeric Graphite Scale
#1
Pencil Barrel Color Assortment
Black; Blue; Brown; Canary Yellow; Carmine Red; Grass Green; Green; Indigo Blue; Lavender; Light Blue; Light Gray; Light Green; Light Peach; Orange; Pink; Purple; Rose; Scarlet Red; Terra Cotta; Tuscan Red; Violet; Vermillion; White; Yellow

Description

Prismacolor® Col-Erase Pencil with Eraser, 0.7 mm, 2B (#1), Assorted Lead/Barrel Colors, 24/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.