Zoro Homepage
This item is Discontinued.
Prismacolor EBONY Sketching Pencil, 4 mm, 2B, Jet Black Lead, Black Matte Barrel, PK12 14420

EBONY Sketching Pencil, 4 mm, 2B, Jet Black Lead, Black Matte Barrel, PK12 (Discontinued)

  • Mfr # 14420
  • Zoro # G2120634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14420
Zoro #
G2120634
UPC #
-
Country of Origin
United States

Dimensions

Graphite Diameter
4 mm

Details

Item
Design EBONY Sketching Pencil,Bla,PK 12
Material
Wood
Barrel Color
Black Matte
Includes Eraser
No
Color
Black Matte
Weight
0.17 lbs
Pencil Grip Type
Round
HB Graphite Scale
2B
Art/Drafting Pencil Grade
Artist Quality
Numeric Graphite Scale
#1
Graphite Color
Jet Black

Description

Design EBONY Sketching Pencil,Bla,PK 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.