
Col-Erase Pencil with Eraser, 0.7 mm, 2B, Carmine Red Lead, Carmine Red Barrel, PK12
Mfr # 20045
Zoro # G5022860
product price: $10.95
/pk 12, $0.91/eaKey Features
Material
Wood
Barrel Color
Carmine Red
Includes Eraser
Yes
Color
Carmine Red
Standards
ACMI AP Non-Toxic Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20045
Zoro #
G5022860
UPC #
070530200454
Country of Origin
United States
Dimensions
Graphite Diameter
0.7 mm
Details
Item
Pencil,Col-Erase,Car,PK12
Material
Wood
Barrel Color
Carmine Red
Includes Eraser
Yes
Color
Carmine Red
Standards
ACMI AP Non-Toxic Certified
Weight
0.146 lbs
Numeric Graphite Scale
#1
Pencil Grip Type
Round
HB Graphite Scale
2B
Art/Drafting Pencil Grade
Artist Quality
Description
Pencil,Col-Erase,Car,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.