Zoro Homepage
This item is Discontinued.
Prismacolor Pencil, Verithin, DoubleEnded, Red/Ble, PK12 2456

Pencil, Verithin, DoubleEnded, Red/Ble, PK12 (Discontinued)

  • Mfr # 2456
  • Zoro # G5727219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2456
Zoro #
G5727219
UPC #
070735024565
Country of Origin
United States

Dimensions

Graphite Diameter
2 mm

Details

Item
Pencil,Verithin,DoubleEnded,Red/Ble,PK12
Material
Wood
Barrel Color
Blue/Red
Includes Eraser
No
Color
Blue/Red
Pencil Grip Type
Round
Art/Drafting Pencil Grade
Artist Quality

Description

Pencil,Verithin,DoubleEnded,Red/Ble,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.