Premier Colored Pencil, 3 mm, 2B (#1), Canary Yellow Lead, Canary Yellow Barrel, 12PK (Discontinued)
- Mfr # SAN3346
- Zoro # G603445618
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAN3346
Zoro #
G603445618
UPC #
-
Country of Origin
Mexico
Dimensions
Graphite Diameter
3 mm
Details
Item
Pencils
Material
Wood
Barrel Color
Canary Yellow
Includes Eraser
No
Color
Canary Yellow
Numeric Graphite Scale
#1
Art/Drafting Pencil Grade
Artist Quality
Pencil Grip Type
Round
HB Graphite Scale
2B
Description
Ideal for use with adult coloring books, Prismacolor Premier Colored Pencils feature rich, artist-quality pigments for smooth, even application of color. The premium pencils' thick, robust lead resists cracking and chipping and is strong enough to be sharpened to a precise point.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.