This item is Discontinued.

Prismacolor Premier Colored Pencil, 3 mm, 2B (#1), True Green Lead, True Green Barrel, 12PK SAN3341

Premier Colored Pencil, 3 mm, 2B (#1), True Green Lead, True Green Barrel, 12PK (Discontinued)

  • Mfr # SAN3341
  • Zoro # G403467346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAN3341
Zoro #
G403467346
UPC #
-
Country of Origin
Mexico

Dimensions

Graphite Diameter
3 mm

Details

Item
Pencils
Material
Wood
Barrel Color
True Green
Includes Eraser
No
Color
True Green
Weight
0.15 lbs
Art/Drafting Pencil Grade
Artist Quality
HB Graphite Scale
2B
Numeric Graphite Scale
#1
Pencil Grip Type
Round

Description

Ideal for use with adult coloring books, Prismacolor Premier Colored Pencils feature rich, artist-quality pigments for smooth, even application of color. The premium pencils' thick, robust lead resists cracking and chipping and is strong enough to be sharpened to a precise point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.