
Verithin Smear-Proof Colored Pencils, 2 mm, Metallic Silver Lead, Metallic Silver Barrel, 12PK (Discontinued)
- Mfr # 02460
- Zoro # G605694779
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02460
Zoro #
G605694779
UPC #
70735024602
Country of Origin
Mexico
Dimensions
Graphite Diameter
2 mm
Details
Item
Pencils
Net Weight (Oz.)
0.13 lbs
Marker Ink Color
Metallic Silver
Material
Wood
Features
Smear-Proof Lead
Barrel Color
Metallic Silver
Weight
0.125 lbs
Pencil Barrel Color(s)
Metallic Silver
Pencil Grip Type
Round
Graphite Color(s)
Metallic Silver
Art/Drafting Pencil Grade
Artist Quality
Pencil Barrel Material
Wood
Description
Draw intricate lines, sharp details, and refined edges with Prismacolor Premier Verithin Color Pencils. These professional colored pencils feature thin, hardened cores, rich pigments, and strong lead that resists breakage.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.