Pro-Art 457749 Strathmore Bristol Vellum Paper Pad 11 in. x 14 in. -20 Sheets

  • Mfr # 342-111

  • Zoro # G515961701


product price:  $27.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342-111
Zoro #
G515961701
UPC #
012017366116
Country of Origin
United States

Description

STRATHMORE-Bristol Vellum Pad. Vellum finish paper is excellent for any dry media including pencil; charcoal; and pastel. Also ideal for practicing airbrush techniques. This package contains one 15x11 inch Bristol pad with twenty sheets of acid free; heavy weight vellum finish paper. Dimensions: -Height: 14-Width: 10.85-Depth: 0.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.