
PRO Charging System i2420OBRMLIFTIEC E.P.S. On-Board Genie Lifts (Discontinued)
- Mfr # i2420OBRMLIFTIEC
- Zoro # G704180906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
i2420OBRMLIFTIEC
Zoro #
G704180906
UPC #
-
Country of Origin
United States
Dimensions
Length
8.5
Width
7.1
Height
7.75
Battery Size
Custom
Details
Voltage
24
Battery Capacity
20
Battery Chemistry
Standard
Color
Black
Input Voltage
120VAC | VDC
Charger Output Voltage
24
Weight
25
Amps
20
Description
Genie Scissor Lifts (GS-1530,GS-1930,GS-2032,GS-2632,GS-2046,GS-2646,GS-3232,GS-3246) 24 Volt System Part Numbers (66412,105739)
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.