Zoro Homepage

Open Splice Old Work 25.8 cu in Octagon Plastic 4 gang Junction Box Black

  • Mfr # OSJB-V1

  • Zoro # G215500422


product price: $7.95
/ea
Sold in multiples of 4 for $31.80

Key Features

Length
2.45 in
Overall Width
4.6 in
Overall Depth
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSJB-V1
Zoro #
G215500422
UPC #
860010992906
Country of Origin
United States

Dimensions

Length
2.45 in
Overall Width
4.6 in
Overall Depth
9.25 in

Description

Height: 8.5 *Knockout Size: 1/2 *Material: Plastic *Number in Package: 1 *Number of Gangs: 4 *Box Type: Wall Multi-Mount *Number of Knockouts: 4 *Packaging Type: *Product Type: Junction Box *Shape: Octagon *Sub Brand: Open Splice *UL Listed: Yes *Brand N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.