Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Fit Pro-Fit 3 in. Casing Hot-Dipped Galvanized Nail 1 lb 0063178

Pro-Fit 3 in. Casing Hot-Dipped Galvanized Nail 1 lb (Discontinued)

  • Mfr # 0063178
  • Zoro # G4570438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0063178
Zoro #
G4570438
UPC #
42928006719
Country of Origin
China

Description

Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired. Pro-Fit finish nail casing are used to set door and window frames, apply trim and in other applications.


  • • 10D size casing nail
  • • Use around door and window trim, decks
  • • Galvanized for exterior use, similar to finish nails, heavier shank
  • • 3 inch length box nail
  • • Meets ASTM A-153
  • • Hot dipped galvanized coating to enhance corrosion resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.