Zoro Homepage

Collated Brad Nail, 2 in L, 16 ga, Electro Galvanized, Brad Head, Straight

  • Mfr # 712500

  • Zoro # G804299935


product price: $20.35
/ea

Key Features

Gauge
16 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712500
Zoro #
G804299935
UPC #
42928018996
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Collated Brad Nail
Gauge
16 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Blunt
Collation Configuration
Strip

Description

ProFIT Finish Nail, Collation Type: Glue, Collation Angle: Straight, Head Type: Brad, Point Type: Blunt, Shank Type: Smooth, Material Gauge: 16, 1/16 in Dia, 2 in L, Steel, Electro-Galvanized, Package Quantity: 2500/BX, Suitable for: 16 ga Straight Finish Nailers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.