Zoro Homepage

Collated Concrete Nail, 1 in L, Brite, Flat Head

  • Mfr # 29055

  • Zoro # G407386148


product price: $35.55
/ea

Key Features

Overall Length
1 in
Finish
Brite
Head Type
Flat
Shank Type
Fluted
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29055
Zoro #
G407386148
UPC #
42928003022
Country of Origin
China

Dimensions

Overall Length
1 in

Details

Item
Collated Concrete Nail
Finish
Brite
Head Type
Flat
Shank Type
Fluted
Material
Steel
Collation Configuration
Strip

Description

Masonry nails are hardened nails designed to be driven into concrete or the mortar used to hold together bricks or cement blocks This rigidity also lends masonry nails to a wide variety of installations ranging from attaching plywood subfloor to securing carpet tack strips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.