Collated Finishing Nail, 1-1/2 in L, 15 ga, Electro Galvanized, Brad Head, 25 Degrees

  • Mfr # 635094

  • Zoro # G207449517


product price:  $12.45
/ea

Key Features

Gauge
15 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
25 Degrees
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635094
Zoro #
G207449517
UPC #
42928127070
Country of Origin
China

Dimensions

Overall Length
1-1/2 in

Details

Item
Collated Finishing Nail
Gauge
15 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
25 Degrees
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip

Description

Use for interior trim and moldings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.